Tie-Rod Cylinder, 3-1/2 in Bore x 8 in Stroke; Dual-Port (SAE-08 & 1/2 in NPT), 1-1/4 in Rod, 2500
- Mfr # 31-145
- Zoro # G725073768
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-145
- Zoro #
- G725073768
- UPC #
- 819686024435
- Country of Origin
- China
Description
The AgKNX 3-1/2 in x 8 in tie-rod cylinder is a durable, double-acting hydraulic cylinder constructed with heavy-duty steel components, a chrome-plated 1-1/4 in piston rod, and a 2500 psi operating pressure rating. Each cylinder features SAE O-ring and NPT ports for quick hookups and secure connections; and 1 in. diameter clevis-mount pins for straightforward installation. Our tie-rod cylinders are built for durability and reliable performance in demanding applications. These cylinders are ideal replacement units for agricultural, compact construction, transportation, and waste or recycling equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.