
Sorbent Pad, Universal, .26 gal Vol Absorbed per Pkg, 15 in x 19 in, 100 PK
Mfr # 23200
Zoro # G715960528
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
.26 gal
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23200
Zoro #
G715960528
UPC #
-
Country of Origin
United States
Dimensions
Size
15 in x 19 in
Length
19 in
Width
15 in
Details
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
.26 gal
Product Type
Sorbent Pad
Color
Gray
Package Type
Box
Description
TOOLBOX DuraSoak Medium-Duty Universal Sorbents soak up twice the liquid of leading meltblown pads. That's less waste and more performance for your spill cleanup. Made with repurposed DRC shop towels, DuraSoak sorbents are your go-to choice for exceptional absorbency. Results came from an independent lab, SGS Integrated Paper Services.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.