
Z300 Pop-Up Wipers, 1-Ply, 8.5 x 16.5, White, 8PK
Mfr # 6607082042009
Zoro # G912929489
product price: $149.99
/pk 8, $18.75/ea
Free Shipping & Returns
Key Features
Material
Double Recrepe (DRC)
Number of Sheets
135
Ply
1
Length
16.5 in
Surfaces for Use On
Hard, Nonporous Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6607082042009
Zoro #
G912929489
UPC #
-
Country of Origin
United States
Dimensions
Length
16.5 in
Details
Material
Double Recrepe (DRC)
Number of Sheets
135
Ply
1
Surfaces for Use On
Hard, Nonporous Surfaces
Description
Go from messy to masterful with TOOLBOX Z300 Wipers. These industrial-grade wipers tackle light-duty grime like a pro, all while feeling soft on your hands and face. TOOLBOX Z300 wipers deliver superior absorbency, thanks to its innovative DRC technology.
- Designed for light-duty wiping applications such as removing oil and grease, cleaning kitchen areas, countertops and smooth surfaces.
- Pop-Up Box delivers one sheet at a time, reducing waste and saving you money.
- Made with recycled fibers.
- Reliable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.