
Z300 Quarterfold Wipers, 1-Ply, 11.87 x 13, White, 12PK
Mfr # 660708201002
Zoro # G412929330
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
Key Features
Material
DRC
Number of Sheets
90
Ply
1
Length
13 in
Standards
LEED Applicable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660708201002
Zoro #
G412929330
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Details
Material
DRC
Number of Sheets
90
Ply
1
Standards
LEED Applicable
Surfaces for Use On
Hard Nonporous Surfaces
Description
Go from messy to masterful with TOOLBOX Z300 Wipers. These industrial-grade wipers tackle light-duty grime like a pro, all while feeling soft on your hands and face. TOOLBOX Z300 wipers deliver superior absorbency, thanks to its innovative DRC technology.
- Designed for light-duty wiping applications such as removing oil and grease, cleaning kitchen areas, countertops and smooth surfaces.
- Compact quarterfold wipers stack neatly, hide discreetly, and maximize your cleaning efficiency.
- Made with recycled fibers.
- Reliable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.