Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z300 Wipers Big Grip Refill, 1-Ply, 10 x 12, White, 6PK

  • Mfr # 660708204218

  • Zoro # G112929487


product price: $170.99
/pk 6, $28.50/ea
Free Shipping & Returns

Key Features

Material
Double Recrepe (DRC)
Number of Sheets
275
Ply
1
Roll Length
276 ft
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660708204218
Zoro #
G112929487
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
276 ft
Length
12 in

Details

Material
Double Recrepe (DRC)
Number of Sheets
275
Ply
1
Fragrance
Unscented
Standards
Leed Applicable; Level 1 Certified
Surfaces for Use On
Countertops; Glass; Granite; Machinery; Metal; Steel

Description

Go from messy to masterful with TOOLBOX Z300 Wipers. These industrial-grade wipers tackle light-duty grime like a pro, all while feeling soft on your hands and face. TOOLBOX Z300 wipers deliver superior absorbency, thanks to innovative DRC technology. Made with recycled fibers.


  • Designed for light-duty wiping applications such as removing oil and grease, cleaning kitchen areas, countertops and smooth surfaces.
  • Designed to work with Big Grip Dispenser, giving you one sheet at a time.
  • Made with recycled fibers.
  • Packaging may vary from image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.