
Z400 Quarterfold Wipers, 1-Ply, 11.87 x 13, White, 12PK
Mfr # 660708501003
Zoro # G712929443
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
Key Features
Material
DRC
Number of Sheets
60
Ply
1
Length
13 in
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
660708501003
Zoro #
G712929443
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Details
Material
DRC
Number of Sheets
60
Ply
1
Fragrance
Unscented
Standards
LEED Applicable
Surfaces for Use On
Countertops; Glass; Granite; Machinery; Metal; Steel
Description
Conquer messes with the champion of wipers, TOOLBOX Z400 Wipers. These industrial-grade wipers handle machinery grime, tackle larger spills, and conquer general cleaning tasks with ease. Compact quarterfold wipers stack neatly, hide discreetly, and maximize your cleaning efficiency.
- Ideal for medium duty wiping applications such as wiping down machinery, larger messes, and general-purpose wiping and cleaning.
- Compact quarterfold wipers stack neatly, hide discreetly, and maximize your cleaning efficiency.
- Made with recycled fibers.
- Reliable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.