Zoro Homepage

Carrier Jaw Set, 6 in.

  • Mfr # SCJ6035

  • Zoro # G3361176


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Type
Set
Size
6 in
For Use With
Relock (Toolex) System Only, Vises with 2 and 8 Station
Number of Pieces
3
Product Type
SnapLock Carrier Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJ6035
Zoro #
G3361176
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in
Overall Width
4.75 in
Overall Length
5.94 in
Overall Height
1.52 in

Details

Item
Vise Carrier Jaw Set
Type
Set
For Use With
Relock (Toolex) System Only, Vises with 2 and 8 Station
Number of Pieces
3
Product Type
SnapLock Carrier Jaw
Compatible Product Type
AccuSnap, Quick-Change Master Jaws

Description

Vise Carrier Jaw Set, Set, 6 in, For Use With Relock (Toolex) System Only, Vises with 2 and 8 Station, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.