Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Aluminum Jaw Set, 4 in.

  • Mfr # SSJ4000

  • Zoro # G3361289


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Type
Machinable
Size
4 in
For Use With
Vises with 2 and 8 Station
Number of Pieces
3
Features
Can Have Steps Milled into them for Workpiece Support, Jaws are Reversible for Additional Workpiece Set-Up, Meant to be Machined to Hold Irregular Shaped Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJ4000
Zoro #
G3361289
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in
Overall Height
1.5 in
Overall Length
3.94 in
Overall Width
4.25 in

Details

Item
Vise Jaw Set
Type
Machinable
For Use With
Vises with 2 and 8 Station
Number of Pieces
3
Features
Can Have Steps Milled into them for Workpiece Support, Jaws are Reversible for Additional Workpiece Set-Up, Meant to be Machined to Hold Irregular Shaped Parts
Product Type
Machinable Fixture Jaw
Compatible Product Type
Relock System
Compatible Manufacturer Model Number
RWS4002, RWS4008

Description

Vise Jaw Set, Machinable, 4 in, For Use With Vises with 2 and 8 Station, Features Can Have Steps Milled into them for Workpiece Support, Jaws are Reversible for Additional Workpiece Set-Up, Meant to be Machined to Hold Irregular Shaped Parts, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.