Zoro Homepage

Standard Hard Jaw Set, 4 in.

  • Mfr # SHJ4000

  • Zoro # G3361167


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Type
Hard Jaw
Size
4 in
For Use With
Vises Via Universal Hole Spread
Number of Pieces
2
Features
Jaws are Used on Both Single- and Multi-Station Vises
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHJ4000
Zoro #
G3361167
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in
Overall Length
3.98 in
Overall Height
1.35 in
Overall Width
0.56 in

Details

Item
Vise Jaw Set
Type
Hard Jaw
For Use With
Vises Via Universal Hole Spread
Number of Pieces
2
Features
Jaws are Used on Both Single- and Multi-Station Vises
Product Type
Outside Jaw
Compatible Product Type
Toolex Relock System, Universal Bolt Hole Pattern
Compatible Manufacturer Model Number
RWS4002, RWS4002HJ, RWS4008, RWS4008HJ, RWS40S8, RWS40S8HJ, SCJ4000, SCJ4020, SCJ4025, SCJ4035

Description

Vise Jaw Set, Hard Jaw, 4 in, For Use With Vises Via Universal Hole Spread, Features Jaws are Used on Both Single- and Multi-Station Vises, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.