Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vise, 8 Station with Soft Jaw, Ground

  • Mfr # RWS4008SJ

  • Zoro # G3774307


product price: $7,317.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Precision
Features
8 Station with Soft Jaw
Jaw Opening (In.)
2 1/2 in
Jaw Width (In.)
3 61/64 in
Overall Height (In.)
17-29/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWS4008SJ
Zoro #
G3774307
UPC #
-
Country of Origin
United States

Dimensions

Jaw Width (In.)
3 61/64 in
Overall Height (In.)
17-29/32
Throat Depth (In.)
1/4 in
Jaw Width
3 61/64 in
Overall Width
17-29/32"
Base Length
10 3/4 in
Overall Length
17.9 in
Overall Height
17.9063 in
Base Width
4 in
Throat Depth
1/4 in

Details

Item
Machine Vise
Type
Precision
Features
8 Station with Soft Jaw
Jaw Opening (In.)
2 1/2 in
Clamping Force (Lb.)
0 to 6000
Bed/Base
Ground
Base
10-3/4 in x 4 in
Jaw Opening - Maximum
2 1/2 in
Clamping Force - Maximum
6,000 lbf
Jaw Material
Aluminum

Description

Machine Vise, Precision, 10-3/4 in x 4 in Base, Jaw Width (In.) 3 61/64 in, Jaw Opening (In.) 2 1/2 in, Throat Depth (In.) 1/4 in, Overall Height (In.) 17-29/32, Clamping Force (Lb.) 0 to 6000, Bed/Base Ground, 8 Station with Soft Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.