Zoro Homepage

Vise, Double Station with Soft Jaw, 4 in H

  • Mfr # RWS4002SJ

  • Zoro # G3361331


product price: $1,940.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Features
Double Station with Soft Jaw
Jaw Opening (In.)
2 1/2 in
Jaw Width (In.)
3 61/64 in
Overall Height (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWS4002SJ
Zoro #
G3361331
UPC #
-
Country of Origin
United States

Dimensions

Jaw Width (In.)
3 61/64 in
Overall Height (In.)
4
Overall Length (In.)
16
Throat Depth (In.)
1/4 in
Jaw Width
4 in
Base Length
16 in
Throat Depth
1/4 in
Overall Height
4 in
Overall Width
2-1/2"
Base Width
4 in
Overall Length
16 in

Details

Item
Machine Vise
Type
Precision
Features
Double Station with Soft Jaw
Jaw Opening (In.)
2 1/2 in
Clamping Force (Lb.)
0 to 6000
Base
16 in x 4 in
Bed/Base
Hardened And Ground
Jaw Material
Aluminum
Jaw Opening - Maximum
2 3/8 in
Clamping Force - Maximum
6,000 lbf

Description

Machine Vise, Precision, 16 in x 4 in Base, Jaw Width (In.) 3 61/64 in, Jaw Opening (In.) 2 1/2 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 16, Overall Height (In.) 4, Clamping Force (Lb.) 0 to 6000, Bed/Base Hardened And Ground, Double Station with Soft Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.