Zoro Homepage

Tool Hanger, Black, 1 lb. Capacity, PK7

  • Mfr # 2007

  • Zoro # G3376733


product price: $3.49
/pk 7, $0.50/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Black
Mount
wall
Fits
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007
Zoro #
G3376733
UPC #
656811020074
Country of Origin
United States

Dimensions

Length (In.)
5 in
Height (In.)
1 in
Depth (In.)
8 in
Overall Height
1 in
Overall Depth
8 in
Overall Length
5 in

Details

Item
Tool Hanger
Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Black
Mount
wall
Fits
Universal
Weight Capacity (Lb.)
17 qt.
Metal Detectable
No
Includes
(7) Tool Hangers, 2 in
Number of Pieces
7
Total Load Capacity
1 lb
For Use With
Crafting Supplies, Fishing Lures, Keys, Kitchen Utensils, Sockets
Series
ToolHanger
Compatible with Product Type
1/4 in Sockets, Crafting Supplies, Fishing Lures, Keys, Kitchen Utensils
Compatible with Manufacturer Model No.
1001, 1002
For Tool Type
Sockets, Fishing Equipment, Keys

Description

Tool Hanger, ABS Plastic, Black, Weight Capacity (Lb.) 1, Wall Mount, Fits Universal, Length (In.) 5, Depth (In.) 8, Height (In.) 1, Metal Detectable No, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.