Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Hanger, Black, 5 lb. Capacity, PK6

  • Mfr # 4006

  • Zoro # G3376849


product price: $3.49
/pk 6, $0.58/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Black
Fits
Universal
Depth (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006
Zoro #
G3376849
UPC #
656811040065
Country of Origin
United States

Dimensions

Depth (In.)
8 in
Length (In.)
5 in
Height (In.)
1 in
Overall Length
5 in
Overall Depth
8 in
Overall Height
1 in

Details

Item
Tool Hanger
Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Black
Fits
Universal
Mount
wall
Metal Detectable
No
Weight Capacity (Lb.)
7165 Dual/6614 Single
Includes
(7) Tool Hangers, 3 in
For Use With
Hacksaws, Hammers, Levels, Rakes/Shovels, Sockets, Sports Equipment
Series
ToolHanger
Number of Pieces
7
Compatible with Product Type
1/2 in Sockets, Hacksaws, Hammers, Levels, Rakes/Shovels, Sports Equipment
Total Load Capacity
5 lb
For Tool Type
Sockets, Saws, Hammers, Levels, Rakes, Shovels
Compatible with Manufacturer Model No.
1001, 1002

Description

This Tool Hanger is the perfect tool storage solution for garages, sheds, and workshops. It is compatible with a variety of tools, including 1/2 in. sockets, hacksaws, hammers, levels, rakes/shovels and sports equipment. The plastic hanger can hold up to 5 lb., which means it will support all your tools without having to worry about them falling off the rack. The overall length of this hanger is 5 in., while its width is 8 in. This black tool hanging rack has a depth of 8 in., height of 1 in., and total load capacity of 5 lb. Keep your tools organised with this sturdy Tool Hanger that can support up to 5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.