Tool Hanger Board, Black, 50 lb. Capacity
Mfr # 1001
Zoro # G3376727
product price: $11.99
/eaKey Features
Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Black
Metal Detectable
No
Type
Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1001
Zoro #
G3376727
UPC #
656811010013
Country of Origin
United States
Dimensions
Height (In.)
1 in
Length (In.)
18 in
Depth (In.)
11 1/2 in
Overall Depth
1 in
Overall Length
18 in
Overall Width
11 1/2 in
Details
Item
Tool Hanger Board
Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Black
Metal Detectable
No
Type
Mounted
Weight Capacity (Lb.)
50
Fits
Universal
Mount
wall
Includes
(1) Board
Number of Hanger Slots
6
Total Load Capacity
50 lb
For Tool Type
Brooms, Hammers, Pliers, Drills, Screwdrivers, Shovels, Sockets, Wrenches
Product Type
Tool Hanger Board
Description
Tool Hanger Board, Color Black, Includes (1) Board, Material Plastic, Mounting Location Wall, Number of Hanger Slots 6, Overall Depth 1 in, Overall Length 18 in, Overall Width 11 1/2 in, Total Load Capacity 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.