Drain Spade Shovel, 14 ga Steel Blade, Forward Turn Step, 29 in L Yellow
Mfr # 49507
Zoro # G5156387
product price: $71.59
/eaKey Features
Handle Length
29 in
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Forward Turn Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49507
Zoro #
G5156387
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
29 in
Blade Length
14 in
Overall Length
43 in
Overall Height
3.25 in
Details
Handle Material
Professional Grade Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Yellow
Weight
4.4 lbs
Item
Drain Spade Shovel
Features
14 Gauge14 in Head / Forward Turned Step, Fiberglass Insert & Solid Steel Rivet, 29 in Professional Grade Fiberglass Handle
Blade Type
Drain Spade
Product Type
Drain Spade,14",29" D Grip Handle
Description
Drain Spade,14 In.,29 In. D Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.