Shop All Shovels and Scoops
Toolite
#2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Handle
Mfr # 49540GRA
Zoro # G0075175
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Blade Width 9-1/2 in
- Handle Color Yellow
- Blade Length 11-1/2 in
- Blade Type Round Point
Product Information
- Brand Toolite
- MFR # 49540GRA
- Zoro # G0075175
- UPC # 046385495406
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 9-1/2 in |
Handle Length | 48 in |
Blade Length | 11-1/2 in |
Overall Length | 59-1/2 in |
Blade Size | #2 |
Details
Description
Round Point Mud/Sifting Shovel, Product Type Mud/Sifting Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 1/2 in, Blade Size #2, Blade Width 9 1/2 in, Gauge 14 ga, Blade Color Gray, Handle Type Straight, Handle Material Polymer with Fiberglass, Handle Length 48 in, Handle Color Yellow, Blade Step Forward Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Red Handled 5/8" x 4 7" x4.5" x1" (A-HP102)
- VICTOR Clean-Kill Covered Animal Trap For Mice , 2PK (M162S)
- MILWAUKEE TOOL Easy Load String Trimmer Head (49-16-2748)
- TREE HUGGER Tree Hugger Tree Brace Kits (TB324FX)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49500GR)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49501GR)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49503GR)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49502GR)
- LINK HANDLES 54 in Wood Shovel Replacement Handle (66713)
- Toolite Lawn & Garden Tools