Retractable Tool Tether, 6-1/2" L
Mfr # 0KB6-9BB01
Zoro # G3036995
product price: $29.19
/eaKey Features
Color
Black, Blue
Length
6 1/2 in
Max. Working Load
5 lb
For Use With
Cordless Power Drills
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0KB6-9BB01
Zoro #
G3036995
UPC #
088056913925
Country of Origin
China
Dimensions
Length
6 1/2 in
Width
5 in
Details
Item
Retractable Tool Tether
Color
Black, Blue
Max. Working Load
5 lb
For Use With
Cordless Power Drills
Material
Polyester
Installation Method
Manual
Description
Retractable Tool Tether, Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.