Retractable Tool Tether and Anchor Mount
Mfr # 0KB6-9BA03
Zoro # G3036959
product price: $58.19
/eaKey Features
Color
Black, Blue
Length
60 in
For Use With
Cordless Power Drills
Width
3 in, 5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0KB6-9BA03
Zoro #
G3036959
UPC #
088056914878
Country of Origin
China
Dimensions
Length
60 in
Width
3 in, 5 in
Details
Item
Retractable Tool Tether and Anchor Mount
Color
Black, Blue
Max. Working Load
5 lb
For Use With
Cordless Power Drills
Material
Polyester
Installation Method
Manual
Description
Retractable Tool Tether and Anchor Mount, Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.