Retractable Tool Tether and Tape Pouch
Mfr # 0KB6-8FA03
Zoro # G3037004
product price: $55.99
/eaKey Features
Color
Black/Blue
Length
42 in
Max. Working Load
1 lb
For Use With
Tools and Tape Measure
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0KB6-8FA03
Zoro #
G3037004
UPC #
088056914885
Country of Origin
China
Dimensions
Length
42 in
Width
2 1/4 in, 4 in
Details
Item
Retractable Tool Tether and Tape Pouch
Color
Black/Blue
Max. Working Load
1 lb
For Use With
Tools and Tape Measure
Installation Method
Manual
Material
Polyester
Attachment Point Style
Carabiner, Tape Measure Sleeve
Brand and Series
TOOLMATE(R)
No. of Tethers Included
1
Tether Style
Retractable
Kit Contents
Retractable Tether and Tape Measure Jacket with Clip Opening
No. of Attachment Points Included
1
Additional Kit Contents
Opening for tape measure belt clip
Weight Capacity
1 lb
Number of Tethers Included
1
Number of Attachment Points Included
1
Tethering Component
Tether
Series
TOOLMATE
Description
Retractable Tool Tether and Tape Pouch, Weight Capacity 1 lb, Attachment Point Style Carabiner, Tape Measure Sleeve, Tether Style Retractable, Tethering Component Tether, Number of Attachment Points Included 1, Number of Tethers Included 1, Additional Kit Contents Opening for tape measure belt clip, Series TOOLMATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.