Smartphone Pouch, 7-1/2" L, 3-1/2" W
Mfr # 0KB6-A0BS2
Zoro # G3036916
product price: $19.29
/eaKey Features
Color
Black/Blue
Length
7 1/2 in
Max. Working Load
1 lb
For Use With
3.4 in x 6.4 in Smartphones
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0KB6-A0BS2
Zoro #
G3036916
UPC #
088056915172
Country of Origin
China
Dimensions
Length
7 1/2 in
Width
3 1/2 in
Details
Item
Smartphone Pouch
Color
Black/Blue
Max. Working Load
1 lb
For Use With
3.4 in x 6.4 in Smartphones
Material
Polyester
Installation Method
Manual
Description
Smartphone Pouch, Color Black/Blue, Width 3 1/2 in, Material Polyester, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.