Zoro Homepage

Smartphone Pouch, 8" L, 4" W, Polyester

  • Mfr # 0KB6-A0BL2

  • Zoro # G3037013


product price: $21.19
/ea

Key Features

Color
Black/Blue
Length
8 in
Max. Working Load
1 lb
For Use With
3.8 in x 7.1 in Smartphones
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KB6-A0BL2
Zoro #
G3037013
UPC #
088056915165
Country of Origin
China

Dimensions

Length
8 in
Width
4 in

Details

Item
Smartphone Pouch
Color
Black/Blue
Max. Working Load
1 lb
For Use With
3.8 in x 7.1 in Smartphones
Installation Method
Manual
Material
Polyester

Description

Smartphone Pouch, Color Black/Blue, Width 4 in, Material Polyester, Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.