Zoro Homepage

Tool Attachment, 10"L, 5 lb. Max. Load, PK3

  • Mfr # 0KB6-6BB42

  • Zoro # G6556547


product price: $16.75
/pk 3, $5.58/ea

Key Features

Color
Black/Blue/Yellow
Length
10 in
Max. Working Load
5 lb
For Use With
Tool Tape
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KB6-6BB42
Zoro #
G6556547
UPC #
088056913710
Country of Origin
China

Dimensions

Length
10 in

Details

Item
Tool Attachment
Color
Black/Blue/Yellow
Max. Working Load
5 lb
For Use With
Tool Tape
Material
Polyester
Installation Method
Manual
Tool Storage Type Included
Tool Lanyard/Tethering

Description

Tool Attachment, Color Black/Blue/Yellow, Material Polyester, Length 10 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.