Zoro Homepage

Tool Tether, 36"L, 10 lb Max. Working Load

  • Mfr # 0KB6-3CB72

  • Zoro # G6578752


product price: $33.19
/ea

Key Features

Color
Black, Blue, Yellow
Length
36 in
Max. Working Load
10 lb
For Use With
Power Tools, Wrenches, Hammers
Tool Storage Type Included
Tool Lanyard/Tethering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KB6-3CB72
Zoro #
G6578752
UPC #
088056913741
Country of Origin
China

Dimensions

Length
36 in

Details

Item
Tool Tether
Color
Black, Blue, Yellow
Max. Working Load
10 lb
For Use With
Power Tools, Wrenches, Hammers
Tool Storage Type Included
Tool Lanyard/Tethering
Material
Polyester
Installation Method
Manual
Includes
(2) Carabiners

Description

Tool Tether, Color Black, Blue, Yellow, Includes (2) Carabiners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.