Tool Tether and Smartphone Pouch, 42" L
Mfr # 0KB6-AFAL3
Zoro # G3036934
product price: $47.69
/eaKey Features
Color
Black/Blue
Length
42 in
Max. Working Load
1 lb
For Use With
3.8 in x 7.1 in Smartphones
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0KB6-AFAL3
Zoro #
G3036934
UPC #
088056915189
Country of Origin
China
Dimensions
Length
42 in
Width
4 in
Details
Item
Tool Tether and Smartphone Pouch
Color
Black/Blue
Max. Working Load
1 lb
For Use With
3.8 in x 7.1 in Smartphones
Installation Method
Manual
Material
Stainless Steel
Description
Tool Tether and Smartphone Pouch, Color Black/Blue, Width 4 in, Material Stainless Steel, Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.