Tool Tether and Smartphone Pouch, 42" L
Mfr # 0KB6-AFAS3
Zoro # G3036943
product price: $50.49
/eaKey Features
Color
Black/Blue
Length
42 in
Max. Working Load
1 lb
For Use With
3.4 in x 6.4 in Smartphones
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0KB6-AFAS3
Zoro #
G3036943
UPC #
088056915196
Country of Origin
China
Dimensions
Length
42 in
Width
3 1/2 in
Details
Item
Tool Tether and Smartphone Pouch
Color
Black/Blue
Max. Working Load
1 lb
For Use With
3.4 in x 6.4 in Smartphones
Material
Stainless Steel
Installation Method
Manual
Description
The Toolmate 0KB6-AFAS3 Tool Tether and Smartphone Pouch is a great way to keep your tools safe and accessible. The stainless steel wireway has a width of 3 1/2 in. This tethering pouch has a length of 42 in., making it easy to keep your phone, keys, tools, etc. within reach. It comes with a black and blue design that will blend well with any décor or work environment. The Toolmate Tethering Pouch is the perfect way to stay organised when you are on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.