This item is Discontinued.

Toolmex HSS Import Jewelers Saw, 6" DIA x .057" Face x 1" Hole x 232 Teeth 5-746-945

HSS Import Jewelers Saw, 6" DIA x .057" Face x 1" Hole x 232 Teeth (Discontinued)

  • Mfr # 5-746-945
  • Zoro # G404906684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-746-945
Zoro #
G404906684
UPC #
-
Country of Origin
Poland

Description

High speed steel tmx jewelers saw. hss tmx jewelers saw, 6" diameter x .057" face width x 1" hole size x 232 teeth. designed for cutting thin wire or tubing as well as very thin light duty slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.