Zoro Homepage
This item is Discontinued.
Toolmex HSS Import 4 Flute Machine Countersink, 90°, 1/2" Dia. 5-658-9005

HSS Import 4 Flute Machine Countersink, 90°, 1/2" Dia. (Discontinued)

  • Mfr # 5-658-9005
  • Zoro # G605262299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-658-9005
Zoro #
G605262299
UPC #
-
Country of Origin
Bahrain

Description

High speed steel tmx 4 flute machine countersink 90 angle. hss tmx 4 flute machine countersink, 90 angle, 1/2" diameter x 1/2" shank diameter x 2-1/4" shank length x 3-7/8" overall length (oal). designed with angular relied for machine countersinking, excellent in lathe applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.