
HSS Import T Shank, GP Drills 118 Degree, 16.0mm Diameter x 218mm OAL, No 2 MT
Mfr # 5-191-220
Zoro # G904949341
product price:Â $82.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-191-220
Zoro #
G904949341
UPC #
-
Country of Origin
Bahrain
Description
Hss taper shank drill applications: general purpose hss drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys suitable for a variety of drilling applications and conditions taper shanks are sized by the standard morse taper sizes to achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations available in a wide range of diameters and lengths features: right hand (clockwise rotation) cutting direction standard two flute design normal spiral - helical flutes standard 118 point angle standard and special size morse taper shanks correspond to drill diameter available flutes are proportional to length technical data: manufactured from high speed steel cylindrically ground black finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.