Zoro Homepage

Adjustable Stilts Magnesium, 18in to 30in With Soft Straps

  • Mfr # TP01831

  • Zoro # G015723175


product price: $359.99
/ea
Free Shipping & Returns

Key Features

For Use With
Drywall Installation, Painting
Color
Yellow
Load Capacity
225 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP01831
Zoro #
G015723175
UPC #
676308018315
Country of Origin
Viet Nam

Dimensions

Adjustable Height
18 to 30 in

Details

Material
Magnesium
For Use With
Drywall Installation, Painting
Color
Yellow
Load Capacity
225 lbs

Description

At only 13 lbs., these magnesium stilts are the lightest stilts you can buy. They are perfect for any work up high such as drywall, ceiling installation, painting, trim and electrical. They allow you to work without ladders or scaffolds and are the ultimate in mobility. All repair parts are available and field replaceable.Adjustable height from 18 in. to 30 in.Rated to 225 lbs.Adjustable metal buckle straps and heel plates attached.Padded calf braces and dual spring action.All repair parts are available and field replaceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.