
Adjustable Stilts Magnesium, 24in to 40in With Soft Straps
Mfr # TP02441
Zoro # G815723177
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Load Capacity
225 lbs
For Use With
Drywall Installation, Painting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP02441
Zoro #
G815723177
UPC #
676308024415
Country of Origin
Viet Nam
Dimensions
Adjustable Height
24 to 40 in
Details
Color
Yellow
Load Capacity
225 lbs
For Use With
Drywall Installation, Painting
Material
Magnesium
Description
At only 14 lbs., these magnesium stilts are the lightest stilts you can buy. They are perfect for any work up high such as drywall, ceiling installation, painting, trim and electrical. They allow you to work without ladders or scaffolds and are the ultimate in mobility. All repair parts are available and field replaceable.Adjustable height from 24 in. to 40 in.Rated to 225 lbs.Padded calf braces and dual spring action.Heavy duty reinforced rubber soles for long life.All repair parts are available and field replaceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.