Zoro Homepage

Adjustable Stilts Magnesium, 36in to 49in With Soft Straps

  • Mfr # TP03649

  • Zoro # G915723176


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
225 lbs
Color
Yellow
For Use With
Drywall Installation, Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP03649
Zoro #
G915723176
UPC #
676308036494
Country of Origin
Viet Nam

Dimensions

Adjustable Height
36 to 48 in

Details

Load Capacity
225 lbs
Material
Magnesium
Color
Yellow
For Use With
Drywall Installation, Painting

Description

At only 18 lbs., these magnesium stilts are the lightest stilts you can buy. They are perfect for any work up high such as drywall, ceiling installation, painting, trim and electrical. They allow you to work without ladders or scaffolds and are the ultimate in mobility. All repair parts are available and field replaceable.Adjustable height from 36 in. to 48 in.Rated to 225 lbs.Padded calf braces and dual spring action.Dual Wingnuts on each leg for added support.Heavy duty reinforced rubber soles for long life.All repair parts are available and field replaceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.