Zoro Homepage

Adjustable Stilts Magnesium, 48in to 64in With Soft Straps

  • Mfr # TP04867

  • Zoro # G115723181


product price: $559.99
/ea
Free Shipping & Returns

Key Features

For Use With
Drywall Installation, Painting
Color
Yellow
Load Capacity
225 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP04867
Zoro #
G115723181
UPC #
676308048671
Country of Origin
Viet Nam

Dimensions

Adjustable Height
46 to 64 in

Details

For Use With
Drywall Installation, Painting
Material
Magnesium
Color
Yellow
Load Capacity
225 lbs

Description

Reach up to 12 ft. from the ground with ease; these are the tallest stilts you can buy. Their magnesium construction keeps them lighter than a standard aluminum stilt yet every bit as strong. They are perfect for any work up high such as drywall, ceiling installation, painting, trim and electrical. They allow you to work without ladders or scaffolds and are the ultimate in mobility. All repair parts are available and field replaceable.20% Lighter than TP04864!Adjustable height from 48 in. to 64 in.Rated to 225 lbs.Padded calf braces and dual spring action.Heavy duty reinforced rubber soles for long life.All repair parts are available and field replaceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.