Zoro Homepage

Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather

  • Mfr # TP00583

  • Zoro # G008231120


product price: $29.19
/ea

Key Features

Material
Leather
Tool Storage Type Included
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP00583
Zoro #
G008231120
UPC #
-
Country of Origin
United States

Details

Item
3 Pocket Split Leather Nail and Tool Pouch
Material
Leather
Tool Storage Type Included
Pouch

Description

A 3pocket nail and tool bag you will enjoy for years and years It is made of excellent quality split leather for economy and a softer touch An excellent companion to the TP00485 or the TP00923 for more capacityPockets are 7 in wide x 5 in high, 8 in wide x 8 in high and 6 in wide x 4 in highSteel loop hammer holder and tape measure clipHeavy duty stitching and nickel plated hardware for long lifeAccommodates belts up to 3 in wideMade of high quality split leather for economy and softer touch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.