Zoro Homepage

Toggle Bolt, 4" L, 100 PK

  • Mfr # TP05020

  • Zoro # G208231623


product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns

Key Features

Compatible Material
Drywall; Hollow Block
Anchor Length
4"
Head Type
Pan
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP05020
Zoro #
G208231623
UPC #
-
Country of Origin
United States

Dimensions

Anchor Length
4"

Details

Item
Toggle Bolt
Compatible Material
Drywall; Hollow Block
Head Type
Pan
Drive Type
Hex

Description

Eye lag toggle assemblies are primarily used for overhead applications and hanging suspended ceiling wire. Using a drill with a 5/8 in bit, a hole is drilled into the plaster, clay tile or other hollow substrate. Winged end is inserted through drywall, acoustical tile, etc. and expands behind the surface while the 1/4 in x 1-1/4 in fender washer and hex nut secure the anchor on the exterior of the hole.Each assembly includes: eye lag 1/4-20 toggle bolt, 1/4 in washer and 1/4 in toggle wingEye size: 1/4 inZinc coatedGreat for tough applications100 assemblies per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.