
Airtag Holder Compatible with Apple AirTag, Heavy-Duty Adhesive Mount, Snap-Latch Case, 4PK
Mfr # TT-ATC-4PK
Zoro # G522579371
product price: $26.69
/pk 4, $6.67/eaKey Features
Adhesive Type
3M VHB Adhesive
For Use With
All Surfaces: Metal, Plastic, Steel
Features
Ultra High-Tack Adhesive
Legend
ToolTags
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-ATC-4PK
Zoro #
G522579371
UPC #
850008703782
Country of Origin
Viet Nam
Dimensions
Width
1.5 in
Length
1.5 in
Details
Adhesive Type
3M VHB Adhesive
For Use With
All Surfaces: Metal, Plastic, Steel
Features
Ultra High-Tack Adhesive
Legend
ToolTags
Printed Language
English
Color
Black
Shape
Square
Outdoor / Indoor
Both
Waterproof
IPX68
Adhesive Style
Permanent
Application
Peel & Stick
Material
ABS Plastic
Item
Airtag Holder
Description
Protect Your Tools. Hold Thieves Accountable. You work hard, long days, tough conditions, and no shortcuts. Every tool in your collection is earned with blood, sweat, and skill. But on the job site, tools and equipment have a way of going missing. Whether it’s theft or simple forgetfulness, losing your gear means lost time, money, and frustration. That’s why we created ToolTags, the discreet, jobsite-ready case designed to hold and protect your Bluetooth tracking tag. Why Choose ToolTags? - Track & Recover Your Gear - If your gear ever goes missing, you’ll know exactly where to find it. It’s time to fight back and hold thieves accountable. - Discreet & Secure - Unlike bulky or obvious holders, ToolTags blend seamlessly with your tools and equipment, keeping tracking tags hidden from plain sight. - Jobsite-Ready Toughness - Built to withstand dirt, dust, and heavy use, our rugged design is made for the real world, no flimsy plastic here. - Waterproof & Weatherproof - No matter the conditions, rain, mud, or sawdust, ToolTags keep your tracking device protected. - Strong & Secure Adhesive Mount - Equipped with ultra-high bond double-sided adhesive for a hassle-free, tool-free installation. Simply clean and dry the surface, stick it in place, and trust that it stays put no screws, no drilling, just rock-solid security. Designed for Hardworking Professionals ToolTags are made for contractors, tradesmen, mechanics, and anyone who depends on their tools to get the job done. Whether securing power tools, toolboxes, generators, or expensive equipment, ToolTags ensure no tool goes missing for long. Fight back. Protect your tools. Get ToolTags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.