Zoro Homepage

Airtag Holder Compatible with Apple AirTag, Heavy-Duty Adhesive Mount, Snap-Latch Case

  • Mfr # TT-ATC-1PK

  • Zoro # G022579376


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Printed Language
English
For Use With
All Surfaces: Metal, Plastic, Steel
Adhesive Type
3M VHB Adhesive
Features
Ultra High-Tack Adhesive
Waterproof
IPX68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-ATC-1PK
Zoro #
G022579376
UPC #
850008703799
Country of Origin
Viet Nam

Dimensions

Width
1.5 in
Length
1.5 in

Details

Printed Language
English
For Use With
All Surfaces: Metal, Plastic, Steel
Adhesive Type
3M VHB Adhesive
Features
Ultra High-Tack Adhesive
Waterproof
IPX68
Legend
ToolTags
Shape
Square
Outdoor / Indoor
Both
Adhesive Style
Permanent
Application
Peel & Stick
Color
Black
Item
Airtag Holder
Material
ABS Plastic

Description

Protect Your Tools. Hold Thieves Accountable. You work hard, long days, tough conditions, and no shortcuts. Every tool in your collection is earned with blood, sweat, and skill. But on the job site, tools and equipment have a way of going missing. Whether it’s theft or simple forgetfulness, losing your gear means lost time, money, and frustration. That’s why we created ToolTags, the discreet, jobsite-ready case designed to hold and protect your Bluetooth tracking tag. Why Choose ToolTags? - Track & Recover Your Gear - If your gear ever goes missing, you’ll know exactly where to find it. It’s time to fight back and hold thieves accountable. - Discreet & Secure - Unlike bulky or obvious holders, ToolTags blend seamlessly with your tools and equipment, keeping tracking tags hidden from plain sight. - Jobsite-Ready Toughness - Built to withstand dirt, dust, and heavy use, our rugged design is made for the real world, no flimsy plastic here. - Waterproof & Weatherproof - No matter the conditions, rain, mud, or sawdust, ToolTags keep your tracking device protected. - Strong & Secure Adhesive Mount - Equipped with ultra-high bond double-sided adhesive for a hassle-free, tool-free installation. Simply clean and dry the surface, stick it in place, and trust that it stays put no screws, no drilling, just rock-solid security. Designed for Hardworking Professionals ToolTags are made for contractors, tradesmen, mechanics, and anyone who depends on their tools to get the job done. Whether securing power tools, toolboxes, generators, or expensive equipment, ToolTags ensure no tool goes missing for long. Fight back. Protect your tools. Get ToolTags.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.