Shop TOOLUXE
See all product information
Create Account
Air Spray Gun Cleaning Kit (22 Piece)
- Mfr # 31209L
- Zoro # G922982627
product price:Â
$
14.55
/ea
Key Features
Overall Width
7.75 in
Overall Height
2 in
Length
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31209L
- Zoro #
- G922982627
- UPC #
- 837013312093
- Country of Origin
- China
Dimensions
- Overall Width
- 7.75 in
- Overall Height
- 2 in
- Length
- 12.75 in
Description
This cleaning supply set for air spray gun comes with twenty two pieces of sturdy, essential items for all cleaning necessities! Multi-sized bendable brushes gives you clear access to get into tough contraptions. The items are perfectly placed into a case to give you quick access to your items any time. Most ideal to work with spray guns such as gravity, pressure feed, suction, and many more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.