Zoro Homepage

Hex Shank Drill Bit Set, 30 Piece, Titanium Coated Metal Bits, 1/16'' - 1/2'' Size

  • Mfr # 10055L

  • Zoro # G121697704


product price: $23.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10055L
Zoro #
G121697704
UPC #
837013100553
Country of Origin
China

Description

Tooluxe 30 Piece Quick Change Titanium Drill Bit Set. Includes 1/4'' Hex shank for fast changes. Roller forged and sharpened edges. Bits are made from high quality high speed steel combined with a titanium coating to maximize the tool life without compromise to the quality after multiple uses. Ideal for use with power drills and drivers to stationary drill presses. Sharpened drill bit edges allows faster penetration and is versatile for a wide range of applications ranging from repair work, automotive, and even construction use. Set comes neatly organized in a heavy duty blow molded case. Each slot is labeled with the corresponding bit sizes so you never have to worry about clutter. Case makes it great. Each bit is equipped with a 1/4'' hex shank that easily fits tightly into any power drill or driver. Our set also includes a hex shank adapter to use on universal chucks. The 135 degree split point tip and twist design helps with cutting speed while providing easy self centering without walking. Bits are individually labeled for easy identification of sizes. Quickly find and locate the right size drill bit that is needed without confusion. DRILL BIT SET SIZES: 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 11/64'', 3/16'', 13/64'', 7/32'', 15/64'', 1/4'', 17/64'', 9/32'', 19/64'', 5/16'', 21/64'', 11/32'', 23/64'', 3/8'', 25/64'', 13/32'', 27/64'', 7/16'', 29/64'', 15/32'', 31/64'', 1/2'' + 1 quick change adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.