Telescoping Magnetic Pickup Tool & Inspection Mirror Set, 3 Piece
- Mfr # 20731L
- Zoro # G822982550
product price:
$
11.99
/ea
Sold in multiples of 2 for
$23.98
Key Features
Length
9.45 in
Depth
0.7 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20731L
- Zoro #
- G822982550
- UPC #
- 816914022669
- Country of Origin
- China
Dimensions
- Length
- 9.45 in
- Depth
- 0.7 in
- Width
- 6.5 in
Description
The TOOLUXE 20731L Magnetic Pick Up Tool and Inspection Mirror Set is a great addition to any tool collection. With a pulling capacity of 16 pounds, the magnetic tool is perfect for cleaning up your workspace of any metal objects or debris. The telescoping mirrors come with a handle that extends to up to 30 1⁄4 inches for extra long reach and can give visibility into those hard-to-see angles and out-of-reach spaces. The soft grip handle is super comfortable and ergonomically designed to provide for a strong grip during use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.