10" Round Single Cut Smooth File

  • Mfr # 12084
  • Zoro # G1644964
product price: 
$
14.19
/ea

Key Features

Profile Shape
Round
Length
10 in
Thickness
11/32 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12084
Zoro #
G1644964
UPC #
037103120847
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Round
Cut Type
Smooth
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Teeth per Inch
37
Handle Design
None
Finish
Natural
Recommended Handle
21474 Plastic, Mfr. No. 21522N Wood
Edges
Round
Features
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury
File Type
Machinists File
Edge Cut Style
Safe
Material Applications
Iron, Mild Steel, Plastics, Wood
Includes Handle
No
File Style
American Pattern File
File Coarseness
Smooth Cut
Taper
Tapered Slightly Towards Point
File Material
Steel
Insulated
No
Manufacturers Part Number for File Handle
21474, 21522N
Rigidity
Rigid
Face Cut Style
Single-Cut
Number of Cut Edges
4
File Body Finish
Natural
Container Type
Box
Shape
Round

Dimensions

Length
10 in
Thickness
11/32 in
Diameter
3/8 in
Handle Length
10 in
File Length without Tang
10 in
File Diameter
3/8 in
Width
0.35 in
Fits Chest Size
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury

Description

The Crescent Nicholson 10" Round Single Cut Smooth File is a versatile tool that can be used for enlarging holes and shaping curved surfaces. The round single cut smooth file has a natural finish and an American pattern. It features 37 teeth per inch and is recommended to be used with the 21474 plastic handle or the 21522N wood handle. Its length is 10 in., while its diameter measures 3/8 in. The Crescent Nicholson 10" Round Single Cut Smooth File will help you complete your projects faster than ever before.

Ratings & reviews