Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Cleaner & Polish Kit - 1 Gallon

  • Mfr # BC1000

  • Zoro # G616560735


product price: $44.49
/ea

Key Features

Depth
9 in
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1000
Zoro #
G616560735
UPC #
792403156841
Country of Origin
United States

Dimensions

Depth
9 in

Details

Material
Plastic
Color
White

Description

This Toon-Brite Pontoon and Aluminum Boat Cleaner Care Kit includes everything you need to clean, restore, and polish your pontoons or aluminum boat. This convenient kit includes a 3-finger trigger sprayer, a 64 oz. full strength aluminum cleaner, and an 18 oz. container of polisher and restorer. Use the included Full Strength Aluminum Cleaner to remove marine deposits, scum, stains, and oxidation. Application is easy-simply spray on and hose off. Follow up with the included Polisher and Restorer. This polish is formulated to polish and restore aluminum boats, RVs, trailers, and most metal surfaces included copper, brass, stainless steel, and chrome. Apply it by hand or with a buffer for like-new results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.