
Aluminum Polish & Restorer - 18 oz. Jar
Mfr # C1000
Zoro # G016560748
product price: $24.69
/eaKey Features
Length
4 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1000
Zoro #
G016560748
UPC #
792403156827
Country of Origin
United States
Dimensions
Length
4 in
Details
Color
White
Material
Plastic
Description
This Toon-Brite Aluminum Boat Polish and Restorer is formulated to polish and restore aluminum boats, pontoons, houseboats, trailers and canoes. It can be applied by hand or with a buffer pad. It also works well with RV's, trailers and most metal surfaces including copper, brass, stainless steel and chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.