Zoro Homepage

Protective Clear-Coat - 32 oz. Quart

  • Mfr # P100QT

  • Zoro # G816560757


product price: $36.15
/ea

Key Features

Material
Plastic
Color
White
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100QT
Zoro #
G816560757
UPC #
792403145036
Country of Origin
United States

Dimensions

Depth
4 in

Details

Material
Plastic
Color
White

Description

This Toon-Brite Protective Clear Coat for Boats rejuvenates fading or oxidizing metal surfaces and provides a long-lasting barrier against the elements. It is a perfect clear coat option for aluminum, fiberglass, brass, copper, stainless, and other metal surfaces. This protective clear coat is designed from a corrosion-resistant non-conductive formula and will make future boat cleaning considerably easier. It will provide years of protection against oxidation, UV rays, weathering, stains, salt spray, and electrolysis. Easily apply a clear-coat with either a 3-4 inch foam brush or spray it using an HVLP type sprayer. Be sure to clean and dry the vessel surface prior to application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.