
Frooties, Grape, 38.8oz Bag, 360 Pieces/Bag
Mfr # TOO7801
Zoro # G4070331
product price: $14.99
/eaKey Features
Size
38.8 oz
Snack Food Type
Chewy Candy
Packing Type
Bag
Features
Contains Dairy, Gluten Free
Standards
Kosher Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOO7801
Zoro #
G4070331
UPC #
71720078013
Country of Origin
United States
Dimensions
Size
38.8 oz
Details
Flavor
Grape
Snack Food Type
Chewy Candy
Packing Type
Bag
Features
Contains Dairy, Gluten Free
Standards
Kosher Certified
Description
Tootsie RollĀ® Frooties, Grape, 38.8oz Bag, 360 Pieces/Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.