Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Dawg Dual Ear Stereo Over the Head - Generation 2

  • Mfr # TDDESOTH-02

  • Zoro # G514785292


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Sound Mode
Stereo
Earpiece Design
Over-the-head
Maximum Battery Run Time
20 Hour
Microphone Design
Boom
Earpiece Controls
Call/Answer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDDESOTH-02
Zoro #
G514785292
UPC #
610696667793
Country of Origin
China

Details

Sound Mode
Stereo
Earpiece Design
Over-the-head
Maximum Battery Run Time
20 Hour
Item
Headset
Microphone Design
Boom
Earpiece Controls
Call/Answer
Wireless Technology
Bluetooth
Noise Canceling
Yes
Wireless Operating Distance
30 ft
Compatibility
LaptopSony PlayStation Gaming ConsoleBluetooth Version 4.0 +EDR
Connectivity Technology
Wireless
Battery Standby Time
500 Hour
Includes
New 2nd Generation Top Dawg Gaming Stereo over the Head Bluetooth HeadsetUSB Charging LineAC Wall ChargerDC Mobile ChargerUser Guide
Features
USB Charging, Multipoint
Earpiece Type
Binaural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.