Die Cut Apron, 45", 8 mil, Blue
Mfr # 81013
Zoro # G4461383
product price: $14.19
/eaSold in multiples of 24 for $340.56
Key Features
Color
Blue
Thickness
8 mil
Standards
FDA Approved, Halal Compliant, Kosher Compliant, REACH
Length
45 in
Series
Topdog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81013
Zoro #
G4461383
UPC #
-
Country of Origin
Canada
Dimensions
Thickness
8 mil
Length
45 in
Overall Length
45 in
Details
Item
Chemical Resistant Reusable Apron
Color
Blue
Standards
FDA Approved, Halal Compliant, Kosher Compliant, REACH
Series
Topdog
Packaging
Bulk
Material Weight
55.1146 lb
Material
Ether-Based Polyurethane
Description
Chemical Resistant Reusable Apron, Apron Material Polyurethane, Color Blue, FDA Compliant Yes, Material Weight 55.1146 lb, Overall Length 45 in, Packaging Bulk, Series Topdog, Standards FDA Approved, Halal Compliant, Kosher Compliant, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.