Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Cut Apron, 45", 8 mil, Yellow

  • Mfr # 81016

  • Zoro # G4461410


product price: $15.85
/ea
Sold in multiples of 24 for $380.40

Key Features

Color
Yellow
Thickness
8 mil
Length
45 in
Series
Topdog
Standards
FDA Approved, Halal Compliant, Kosher Compliant, REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81016
Zoro #
G4461410
UPC #
-
Country of Origin
Canada

Dimensions

Thickness
8 mil
Length
45 in
Overall Length
45 in

Details

Item
Chemical Resistant Reusable Apron
Color
Yellow
Series
Topdog
Standards
FDA Approved, Halal Compliant, Kosher Compliant, REACH
Packaging
Bulk
Material Weight
55.1146 lb
Material
Ether-Based Polyurethane

Description

Chemical Resistant Reusable Apron, Apron Material Polyurethane, Color Yellow, FDA Compliant Yes, Material Weight 55.1146 lb, Overall Length 45 in, Packaging Bulk, Series Topdog, Standards FDA Approved, Halal Compliant, Kosher Compliant, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.