Die Cut Apron, 50", 8 mil, Blue
Mfr # 81023
Zoro # G4461377
product price: $17.81
/eaSold in multiples of 24 for $427.44
Key Features
Color
Blue
Thickness
8 mil
Length
50 in
Standards
FDA Approved, Halal Compliant, Kosher Compliant, REACH
Series
Topdog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81023
Zoro #
G4461377
UPC #
-
Country of Origin
Canada
Dimensions
Thickness
8 mil
Length
50 in
Overall Length
50 in
Details
Item
Chemical Resistant Reusable Apron
Color
Blue
Standards
FDA Approved, Halal Compliant, Kosher Compliant, REACH
Series
Topdog
Material Weight
0.5952 lb
Packaging
Bulk
Material
Ether-Based Polyurethane
Description
Chemical Resistant Reusable Apron, Apron Material Polyurethane, Color Blue, FDA Compliant Yes, Material Weight 0.5952 lb, Overall Length 50 in, Packaging Bulk, Series Topdog, Standards FDA Approved, Halal Compliant, Kosher Compliant, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.