Shop TOP DOG
See all product information
Create Account
Protective Sleeve, 18 in Length, 6 mil Thick, Blue
- Mfr # 84013
- Zoro # G4461803
product price:Â
$
8.29
/pr
Key Features
Material
Ether-Based Polyurethane
Size
Universal
Overall Length
18 in
Thickness
6 mil
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84013
- Zoro #
- G4461803
- UPC #
- -
- Country of Origin
- Canada
- Item
- Protective Sleeves
- Color
- Blue
- Material
- Ether-Based Polyurethane
- Cuff Style
- Elastic
- Features
- Lightweight, Non-Porous, Resistant to Chemical and Acid Sanitation Products, Reusable, Machine Washable, Waterproof
- Disposable Sleeve Type
- Food Contact, General Purpose
- Latex-Free
- Contains Latex
- Silicone-Free
- No
- Sterile/Non-Sterile
- Non-Sterile
- Brand and Series
- Remco Top Dog
- Hazard Protection Type
- Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Wrist Closure
- Elastic
- Garment Style
- Sleeve
- Sleeves Primary Material
- Polyurethane
- Protection Type
- Liquid & Particulate
- FDA Compliant
- FDA Compliant
- Shoulder Closure
- Elastic
- Federal 209E Clean Room Class
- Not Rated
- ISO Class
- Not Rated
- Shell Material
- Ether-Based Polyurethane
- Wire Color
- Blue
- Traction Material
- Ether-Based Polyurethane
Dimensions
- Size
- Universal
- Overall Length
- 18 in
- Thickness
- 6 mil
Description
Protective Sleeve, Color Blue, FDA Compliant FDA Compliant, ISO Class Not Rated, Material Ether-Based Polyurethane, Latex-Free Contains Latex, Overall Length 18 in, Seam Style Not Applicable, Sleeves Primary Material Polyurethane, Thickness 6 mil, Federal 209E Clean Room Class Not Rated, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Remco Top Dog, Features Lightweight, Non-Porous, Resistant to Chemical and Acid Sanitation Products, Reusable, Machine Washable, Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.