Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Performance TP18240 Nylon Table Harness 27 In

  • Mfr # TP18240

  • Zoro # G303750258


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP18240
Zoro #
G303750258
UPC #
721343182405
Country of Origin
China

Description

Keep dogs standing with the Top Performance® Adjustable Nylon Table Harness with a double noose. The harness features secure a plastic slide on each loop and one bolt snap.
This Top Performance® Adjustable Nylon Table Harness grooming restraint is the ideal solution for ensuring that dogs remain standing on grooming tables.

Features
  • Woven burgundy-trimmed green nylon harness
  • Two loops - one for the neck and one for the hindquarters
  • Neck loop adjusts up to 42 in.
  • Waist loop adjusts up to 37 in.
  • Plastic slides keep the loops secure
  • Both loops attach to one bolt snap, which allows easy attachment to any grooming arm
  • The Top Performance® Nylon Table Harness fits small to large dogs
  • Material - Nylon
  • Neck Size - up to 42 in.
  • Waist Size - up to 37 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.